Base with removable fascia, depth 24G, Height 100 mm, Cabinet casing in G: 40

Article no.: 958065 40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
17 pieces in stock 17 pieces available in 11-14 working days
Standard configurations usually have faster delivery times.

Select article variation and quantity

Cabinet casing in G Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7035
Colour, grey Light grey
Width in G 40
Depth in G 24
Width in G 40
Depth in G 24
Colour grey
Type of product bases
With containment tray no
Suitable for fork lift/pallet truck no
Removable fascia front; rear
Suitable for housing dimensions G; G
Manufacturer-specific unit G
Material sheet metal
Material thickness 1.2 mm
Width 1,000 mm
Depth 600 mm
Height 100 mm

Identification & Classification

Article number 958065 40
EAN / GTIN 4062406133115
Manufacturer number 958065 40
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Base of sheet metal for fitting under the cabinet casing.
Base 100 mm tall with removable fascia (front and back).

Suitable for:

Tool cabinets No. 930505930735.

Colour:

Light grey RAL 7035, powder-coated.

Note:

For safety reasons, the base size 24 is not approved for transport using a pallet truck.
Cabinets must not be moved when loaded.

Warning:

Intended use
  • Observe the combination options noted in the technical data.
  • No. 958065 size 30,40; 958066 size 30, 40; 958085 size 30, 40, 50, 60; 958086 size 30, 40, 50, 60; 958146 size 30, 40, 50, 60, 80; 958176: Remove the cover panel to transport the cabinet by pallet truck.
  • Mount only on suitable holes.
  • Comply with the maximum load-bearing capacity.

Reasonably foreseeable misuse

Downloads & documents

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart