{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of pieces | 37 pcs. | |
| Colour, grey | Anthracite grey; Grey | |
| Part described, Anthracite grey | Deckschicht | |
| Part described, Grey | Kontrastfarbe | |
| Colour | grey | |
| Drive size, square profile | 3/8 inch | |
| Type of product | universal joint; screwdriver bit; socket insert; extension; T-handle | |
| Drive | square profile | |
| Output drive | for hexagon head screws; for external Torx® screws; for hex socket screws; for recessed TORX® screws | |
| Content | set/ assortment |
| Article number | 953748 37 | |
| EAN / GTIN | 2050002043015 | |
| Manufacturer number | 953748 37 | |
| Manufacturer/responsible person | Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany |