Screwdriver set, Number of tools: 9

Article no.: 953392 9
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
52 pieces in stock 52 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Set price 9 pieces (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 9 pcs.
Colour, orange Pure orange
Colour, blue Night blue
Part described, Night blue Griff
Part described, Pure orange Griffakzente
Colour blue; orange
Version straight
Number of tools 9
Handle properties ergonomic; non-slip
Type of handle standard handle
Size of drive output, for Phillips screws (PH) 2.5; PH00
Size of drive output, for slotted screws (SL) 2
Type of product screwdriver
Surface hardened
Set yes
Drive handle
Output drive for Phillips screws (PH); for slotted screws (SL)
Content set/ assortment

Identification & Classification

Article number 953392 9
EAN / GTIN 4067263723516
Manufacturer number 953392 9
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).
Foam inlays of size 10 G × 8 G suit shadowboards No. 923210 size 250 (2 foam inlays per shadowboard).

Supplied with:

Rigid foam inlay, empty No. 952001 size 953392: 1 pc.
GARANT screwdriver for slot-head No. 660032 size 2; 2.5; 3.5; 4; 5.5: 1 pc. each
GARANT screwdriver for Phillips No. 667702 size 00; 0; 1; 2: 1 pc. each

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart