{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 9 pcs. | |
| Colour | red; orange; yellow; green; blue | |
| Version | straight | |
| Number of tools | 9 | |
| Handle properties | ergonomic | |
| Size of drive output, for Phillips screws (PH) | 3,5; PH0; 3,5; PH0 | |
| Type of product | screwdriver | |
| Material | chromium vanadium steel | |
| Surface | matt chrome-plated | |
| Set | yes | |
| Drive | handle | |
| Output drive | for slotted screws (SL); for Phillips screws (PH) | |
| Content | set/ assortment |
| Article number | 953373 9 | |
| EAN / GTIN | 2050002125353 | |
| Manufacturer number | 953373 9 | |
| Manufacturer/responsible person | Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany |