• The item cannot be ordered due to missing prices.

Front cover for base frame 36E

Article no.: 946342 36E
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Bay depth in units 27 units
suitable for racking bay width 36 E
Type of product Cover

Identification numbers & Classifications

Article number 946342 36E
EAN / GTIN 4045197430434

Description

Version:

If drawers with central locking are fitted in the lower part of the racking, a front cover is required.

Colour:

Light grey RAL 7035 powder-coated.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart