{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer usable width × usable depth in G | 54×27 U | |
Width | 1,024 mm | |
Depth | 572 mm | |
Width in units | 54 E | |
Depth in units | 27 E | |
Thickness | 3 mm | |
suitable for drawer in units | 54×27 E | |
Material | Rubber | |
Surface | Grooves | |
Colour | black | |
Type of product | Ribbed rubber mat |
Article number | 943245 | |
EAN / GTIN | 2050001919946 | |
Manufacturer number | 943245 |