• The item cannot be ordered due to missing prices.

Divider set 148-piece for cabinet No. 943211 size 900/7S 900/6S

Article no.: 943220 900/6S

Product details

Technical Data

Drawer usable width × usable depth in G 36×36 U
Divider unit 1 unit = 17 mm
Total parts 148
Total number of troughs 16
Total number of slotted divider 13
suitable for drawer width in units 36 E
suitable for drawer depth in units 36 E
suitable for drawers usable width 612 mm
suitable for drawers usable depth 612 mm
Suitable for cabinet No. 943211 yes
Type of product Drawer division

Identification numbers & Classifications

Article number 943220 900/6S
EAN / GTIN 4045197332882

Description

Application:

For tool cabinet No. 943211 size 900/7S. Reflecting experience of practical requirements. One set is sufficient for 6 of the 7 drawers.

Supplied with:

16 plastic troughs No. 960620 (3 assorted sizes),
68 dividers No. 960630,
13 slotted dividers No. 960500,
51 plain dividers No. 960550960570.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart