{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material thickness | 1 mm | |
| Drawer runner extension | Anti-tilt lock | |
| Height adjustment interval | 20 mm | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Safety certificate | GS TÜV Süd | |
| Height | 780 mm | |
| Width | 600 mm | |
| Depth | 630 mm | |
| Usable height | 520 mm | |
| Usable height for drawers | 520 mm | |
| Drawer usable width | 490 mm | |
| Drawer usable depth | 520 mm | |
| Number of fixed wheels without parking brake | 2 | |
| Number of castors with parking brake | 2 | |
| Wheel ⌀ | 100 mm | |
| Fixed wheel ⌀ | 100 mm | |
| Castor ⌀ | 100 mm | |
| with anti-roll lip | yes | |
| Load capacity of upper shelf | 100 kg | |
| maximum load capacity | 500 kg | |
| Material of shelf | Sheet steel with ribbed rubber | |
| Storage | yes | |
| Material of wheel | Solid rubber running surface | |
| Version | wheeled; for individual configuration | |
| Anti-roll lip version | 4-sided | |
| Push handle | yes | |
| Positioning of the push handle | Front face | |
| Weight | 35 kg | |
| Type of product | Assembly trolley |
| Article number | 933900 520 | |
| Manufacturer number | 933900 520 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |