This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Sliding drawer with runners, Front height: 60mm

Article no.: 933760 60

Select article variation and quantity

Front height (mm) Price per Piece (incl. VAT)

Availability

  • Drawer/pull-out shelf load capacity: 100
  • Drawer runner extension (partial/full extension): 90
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005
  • Safety certificate: GS TÜV Süd

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 100 kg
Drawer runner extension (partial/full extension) 90 %
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Safety certificate GS TÜV Süd
Series KOMBI-filebænk
Front height 60 mm
Usable height 45 mm
Usable width 490 mm
Usable depth 520 mm
Shell height 40 mm
with individual drawer release system no
Type of product Drawer

Identification & Classification

Article number 933760 60
EAN / GTIN 4045197279590
Manufacturer number 933760 60
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sheet metal drawers with aluminium grip handles and labelling strips. Smooth-running drawers, Delrin 100 wheels ⌀ 28 mm with very good damping characteristics and smooth running - 90 % extendable. Inner faces of drawers have slots for dividers.

Suitable for:

Drawer unit body No. 933750 apart from size 720T); No. 933820; No. 933900 size 520 and 760; No. 934800 size 600/540 and size 600/620; No. 934820 size 600/540 and size 600/620; No. 934830 size 600/540 and size 600/620.

Colour:

Signal blue RAL 5005 powder−coated.

Note:

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart