This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Sheet metal roller cabinet, Usable height mm / number of drawers: 720/6

Article no.: 933900 720/6

Select article variation and quantity

Usable height mm / number of drawers Price per Piece (incl. VAT)

Availability

  • Drawer/pull-out shelf load capacity: 100
  • Drawer runner extension (partial/full extension): 90
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 100 kg
Drawer runner extension (partial/full extension) 90 %
Drawer runner extension Anti-tilt lock
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Safety certificate GS TÜV Süd
Height 955 mm
Width 600 mm
Depth 630 mm
Usable height 720 mm
Usable height for drawers 720 mm
Drawer usable width 490 mm
Drawer usable depth 520 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 100 mm
Fixed wheel ⌀ 100 mm
Castor ⌀ 100 mm
with anti-roll lip yes
Number of drawers 6
Load capacity of upper shelf 100 kg
maximum load capacity 500 kg
Material of shelf Sheet steel with ribbed rubber
Storage yes
Material of wheel Solid rubber running surface
Version wheeled; with drawers
Anti-roll lip version 4-sided
Push handle yes
Positioning of the push handle Front face
Weight 84 kg
Type of product Assembly trolley

Identification & Classification

Article number 933900 720/6
EAN / GTIN 4045197280305
Manufacturer number 933900 720/6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Cabinet of sheet metal with 2 ball-bearing castors and 2 ball-bearing fixed wheels with solid rubber tyres 100 mm ⌀ (with parking brake). Ribbed rubber mat, anti-roll lip on 4 sides, and pushing handle. Cabinet can be locked centrally.
The drawers lock automatically; prevents opening during transport.

Fitted with:

Drawer front height: 60; 80; 100; 120; 160; 200 mm

Colour:

Body light grey RAL 7035, drawers signal blue RAL 5005 powder−coated.

Note:

Size 520 and 720 in combination with drawer No. 933760, automatically delivered with individual drawer locking.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart