{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material thickness | 1 mm | |
| Series | Workstations | |
| Safe working load | 25 kg | |
| Weight | 1.3 kg | |
| Type of product | Monitor/keyboard bracket |
| Article number | 928178 1 | |
| EAN / GTIN | 4062406113421 | |
| Manufacturer number | 928178 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |