Reinforced rear panel with support columns, Support column height: 481mm

Article no.: 928020 481
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Support column height (mm) Price per 1 Piece (incl. VAT)

Availability

  • Height adjustment interval: 50
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Height adjustment interval 50 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 481 mm
Depth 100 mm
Support column height 481 mm
maximum load capacity 100 kg
Weight 15 kg
Type of product Support column

Identification & Classification

Article number 928020 481
EAN / GTIN 4062406112264
Manufacturer number 928020 481
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Additional charge for positioning the support columns centrally to the workstation. For size 1500 mm, a structure of 1000 mm can be positioned centrally; for size 2000 mm, a structure of 1500 mm can be positioned centrally.

Suitable for:

mLevel workstation No. 920002, 920004 and eLevel No. 920012, 920014 size 1500 and 2000.

Supplied with:

A reinforced rear panel is fitted to the workstation and support columns (No. 928010) are supplied ready assembled.

Note:

No. 928020 is an optional additional charge item which can only be ordered for new equipment. It cannot be retrofitted.
Support structure divider No. 928040 cannot be mounted on the reinforced back panel.

Warning:

Intended use
  • Use the workbench only when in good technical condition.
  • If any faults occur which may affect safety, rectify them without delay.
  • Only mount components on the designated holes Exclusively use approved Hoffmann Group accessories for modifications or rebuilding.
  • For work in indoor industrial environments.
  • For use on dry solid floors.
  • Operate only in a dry environment.

Reasonably foreseeable misuse
  • Do not place or position on the workbench.
  • Do not carry people.
  • Not for use in areas where the floor slopes upwards or downwards.
  • Do not use in explosion hazard areas.
  • No do expose it to water, precipitation or contamination.
  • Not for use in areas where the floor is loose or unpaved.
  • Do not overload the workbench, worktop, drawers or storage shelves.
  • Do not make any unauthorised modifications.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart