mLevel workstation with dark grey Eluplan worktop, Length: 1000mm

Article no.: 920002 1000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Design version: Steel hollow section construction
  • Height adjustment workstation: 750-1000
  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Type of height adjustment: mechanical
  • Insert thickness: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Height adjustment workstation 750-1000 mm
Workbench/desk load capacity - maximum distributed load (on wood) 250 kg
Type of height adjustment mechanical
Insert thickness 40 mm
Height adjustment 25 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Model mLevel
Series Workstation
Height adjustment range (worktop surface) from − to 750 mm - 1,000 mm
Width 1,000 mm
Depth 800 mm
Worktop length 1,000 mm
Worktop depth 700 mm
Worktop thickness 40 mm
Principle of height adjustment complete structure
Stepless height adjustment no
Material of worktop Eluplan
Worktop covering Eluplan (plastic), (linoleum covering)
Coating thickness 2 mm
Surface worktop Coating anti-static, highly abrasion-resistant, medium hardness, not colour-fast
Colour of worktop surface dark grey
Control panel with display and memory functions no
Weight 60 kg
Type of product Work table

Identification & Classification

Article number 920002 1000
EAN / GTIN 4062406119294
Manufacturer number 920002 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Workstation mLevel , the workstation that adapts to your needs. Classic manual height adjustment in 25-mm steps using a support leg with securing bolts by which the height of the entire workstation is adjusted. Scaling on the inside of the table showing the exact working height for ease of operation.

Colour:

Support leg RAL 7016 anthracite, not configurable.
Lift column anodised aluminium, not configurable.
Side and rear wall RAL 7035 light grey powder-coated, configurable.

Warning:

Intended use
  • For light assembly work, sitting and standing.
  • For indoor use only.
  • For use on dry, solid bases.
  • Use only when in good technical condition and safe to operate.
  • Comply with the maximum load-bearing capacity.
  • Repairs by Hoffmann Group Customer Service.

Reasonably foreseeable misuse
  • Do not stand or sit on the workstation.
  • Not for use in areas where the floor slopes upwards or downwards.
  • Not for use in areas where the floor is loose or unpaved.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

From the same series "Workstation" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart