Worktop with Eterlux coating, Depth 800 mm, Worktop length: 1000mm

Article no.: 926285 1000
Price per 1 Piece (INR 59423.75 / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Worktop length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 1,000 mm
Depth 800 mm
Thickness 50 mm
Worktop covering Eterlux (melamine / phenolic resin)
Coating thickness 2.7 mm
Worktop surface Coating very scratch-resistant and heat-resistant
Colour of worktop surface pale grey
Edge strip version 4-sided
ABS edge band 3 mm
Type of product Workbench top

Identification & Classification

Article number 926285 1000
EAN / GTIN 4062406106669
Manufacturer number 926285 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Worktop depth 800mm, thickness 50 mm: The purchaser must arrange for the drilling of holes on the underside of the worktop.

Note:

Special dimensions available on request. Up to max. 3000 mm length and 1000 mm width available in a single piece.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart