Perforated panel double-sided for roller cabinets, Usable height: 222mm

Article no.: 914852 222
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Usable height (mm) Price per 1 Piece (incl. VAT)

Availability

  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Series ToolCar
Height 222 mm
Perforated panel height 222 mm
Perforated panel width 635 mm
Application range Roller cabinet
Type of product Perforated rear panel

Identification & Classification

Article number 914852 222
EAN / GTIN 4045197893963
Manufacturer number 914852 222
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Pair of support columns of 25×25 mm steel hollow section with sheet metal perforated panel (□ 9×9 mm on a 37-mm grid), silver powder-coated.
Perforated panel with grid.

Suitable for:

Supplied with:

Sheet metal perforated panel with a pair of support columns.

Downloads & documents

From the same series "ToolCar" View all

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart