Heavy all-steel high-performance clamp with special pressure pad, Jaw capacity: 300mm

Article no.: 861320 300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
163 pieces in stock 163 pieces available in 11-14 working days

Select article variation and quantity

Jaw capacity (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross section of the slide rail 40×20 mm
Jaw capacity 300 mm
Throat 175 mm
Weight 5.5 kg
Type of product Clamp

Identification & Classification

Article number 861320 300
EAN / GTIN 4045197775054
Manufacturer number 861320 300
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Beam and fixed jaw made of bright steel section (special profile), tempered and electro-galvanised. Slide jaw made of steel, drop-forged, tempered, and electro-galvanised. Wear-resistant smooth-running steel spindle with trapezoidal thread. Long working life due to heat-resistant special pressure pad with sintered steel inlay. Spindle tempered and burnished with adjustable clamp handle.
Can tilt through 30°.

Application:

For heaviest duty clamping of workpieces in steel construction, blacksmith’s shops, HGV bodywork, machine tool manufacture etc. The movable special pressure pad permits clamping diagonal workpieces. Maximum clamping pressure up to approx. 22000 N.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart