Deburrer handle, Type: S

Article no.: 839890 S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
879 pieces in stock 879 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 125 mm
Type of product Handle

Identification & Classification

Article number 839890 S
EAN / GTIN 7290005395314
Manufacturer number NG1000

Description

Version:

2-part plastic handle with spring-loaded lock for locking / unlocking blades / telescopic shank. Blades can be stored in the removable end cap.
Takes S-blades ⌀ 3.2 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart