Deburrer blade, Type: N1

Article no.: 839010 N1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock Available in 11-14 working days
17,547 pieces in stock 17,547 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Shank ⌀ 2.6 mm
overall length 20 mm
Material HSS
Type N1
applicable right-hand
for deburring of steel, aluminium
Type of product Blade

Identification & Classification

Article number 839010 N1
EAN / GTIN 7290003234462
Manufacturer number BN1010

Description

Note:

Type N blades can only be used with tools with the following numbers: 839150, 839120, 839140, 839170 and 839890.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart