Scraper and assembly set, Number of tools: 4

Article no.: 837880 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
1,016 pieces in stock 1,016 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 4
Type of product Scrapers

Identification & Classification

Article number 837880 4
EAN / GTIN 4045197604248
Manufacturer number 837880 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Offset scraper blade of chrome-vanadium steel (57 HRC). Roughening tool, sturdy gripper hook and offset gasket lifter, each of chrome-vanadium steel. Easy-grip 2-component handle.

Application:

Many uses such as scraping, gripping, placing, assembling, and many more.

Supplied with:

Scraper blade length: 125 mm
Roughening tool blade length: 117 mm
Gripper hook blade length: 80 mm
Gasket lifter blade length: 125 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart