Universal scraper with 3 snap-off blades, Type: 1

Article no.: 837750 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
196 pieces in stock 196 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width 100 mm
overall length 200 mm
Type of product Scrapers

Identification & Classification

Article number 837750 1
EAN / GTIN 4975364016126
Manufacturer number SCRL200
Manufacturer/responsible person Tajima Tools GmbH, Grüner Weg 7, 99867 GOTHA, Germany, www.tajima.ch

Description

Version:

Handy lightweight universal scraper of cast aluminium with steel impact cap at the end of the handle. Non-slip ergonomic plastic handle for safe and non-fatiguing working. Scraper blade corresponds to a commercially-available 18 mm snap-off blade (No. 845010 10) for sizes 1 - 3 and 22 mm (No. 845110 10) or 25 mm (No. 837755) for size 4, which can be exchanged quickly and easily (clamping mechanism).

Supplied with:

With 3 blades.

Note:

Spare blades 25 mm No. 837755 without break points for scraper size 4.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart