Multi-purpose shears straight, overall length: 140mm

Article no.: 763100 140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
5,850 pieces in stock 5,850 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 140 mm
Length cutter 30 mm
Type of product Scissors

Identification & Classification

Article number 763100 140
EAN / GTIN 4045197197306
Manufacturer number 763100 140
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of stainless steel, with return spring.
Straight jaws, plastic coated handles.

Application:

Widely applicable. Ideal for thin sheet metal, plastics, leather, cardboard, paper, cord, fabrics etc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart