Centre punch, for hole ⌀: 6-8mm

Article no.: 749800 6-8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
82 pieces in stock 82 pieces available in 11-14 working days

Select article variation and quantity

for hole ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

for hole ⌀ 6 mm - 8 mm
overall length 95 mm
Type of product Centre punches

Identification & Classification

Article number 749800 6-8
EAN / GTIN 4049002023859
Manufacturer number 430 140
Manufacturer/responsible person Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com

Description

Version:

Consists of centre punch pin, guide sleeve, and split centring sleeve. Centre punch pin can be reground.

Application:

Centre punching of component or template.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart