• Last chance! Only a few items available and soon no longer in our assortment.

Rivet snap setter, for rivet shank ⌀: 6mm

Article no.: 744600 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
9 pieces in stock 9 pieces available in 11-14 working days

Select article variation and quantity

for rivet shank ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

for rivet shank ⌀ 6 mm
Shank thickness (maximum) 16 mm
overall length 110 mm
Hole size 7 mm
Type of product Rivet snap setter

Identification & Classification

Article number 744600 6
EAN / GTIN 4024089057843
Manufacturer number 445 006 0
Manufacturer/responsible person Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com

Description

Version:

Octagonal shank, bright finished head. Head specially annealed to prevent splintering.

Standard:

DIN 6434.
Safety tested to DIN 7255.

Material:

Chrome vanadium air hardened steel, painted surface.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart