Cable stripping tool, for cable ⌀: 6-25mm

Article no.: 728043 6-25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
379 pieces in stock 379 pieces available in 11-14 working days

Select article variation and quantity

for cable ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 150 mm
for cable ⌀ 6 mm - 25 mm
Type of product Knives

Identification & Classification

Article number 728043 6-25
EAN / GTIN 4045197719799
Manufacturer number 728043 6-25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Rotating knife for circular, longitudinal, and helical cutting. Adjustable depth of cut. The Vee-shape cable holder adjusts automatically to the required cable ⌀. Retaining clip with integral cutter for breaking out the part of the insulation that has been cut. The cable sheath is cut by twisting and pulling the cutter.

Advantage:

Insulation can be stripped from the cable at any desired place. Very sturdy design.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart