{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ESD protected area (EPA) | yes | |
| Type of pliers | Electronics side cutter | |
| Width of jaws | 13.5 mm | |
| Suitable for | copper wire | |
| Max. diameter, copper wire | 1.3 mm | |
| Cutting chamfer | no bevel | |
| Type of joint | box joint | |
| With return spring | yes | |
| Type of handle | 2-component handle | |
| Handle features | anti-static | |
| Length cutter, cutting function | 8 mm | |
| Content | single part | |
| Type of product | side cutter | |
| Handle provided | yes | |
| Characteristics | cutting function | |
| Material | carbon steel (C70) | |
| Surface | manganese phosphated; reflection-free | |
| Manufacturing processes | hardened | |
| Overall length | 135 mm |
| Article number | 726702 135 | |
| EAN / GTIN | 4062406395018 | |
| Manufacturer number | 726702 135 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |