{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| overall length | 130 mm | |
| electrostatic characteristic | EGB/ESD | |
| Cutting chamfer | without bevel | |
| Material | Carbon steel (C70) | |
| Head width | 9.5 mm | |
| Cutter length | 8 mm | |
| Cutting capacity copper wire up to ⌀ | 0.8 mm | |
| Surface | phosphated, non-reflecting | |
| with return spring | yes | |
| Type of product | Cutting pliers |
| Article number | 726682 130 | |
| EAN / GTIN | 4062406239220 | |
| Manufacturer number | 726682 130 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |