Alligator® water pump pliers,chrome-plated with coated handles, overall length: 175mm

Article no.: 705700 175
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
266 pieces in stock 266 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Alligator
overall length 175 mm
Surface chrome-plated
Hexagon across flats 36 mm
Jaw capacity for pipes 1.1/2 in
Standard DIN ISO 8976
Handle Multi-component covering
Material Chrome vanadium steel
non-sparking no
Self-locking yes
Protection against trapping fingers yes
Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 705700 175
EAN / GTIN 4003773060130
Manufacturer number 88 05 180
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Box joint (= double guidance). Designed to prevent fingers being trapped. Induction hardened. Notched serrated jaws, self-clamping on pipes and nuts. Multi-position stepped adjustment.
Jaws chrome-plated, handles with multi-component covering.

Standard:

DIN ISO 8976

Material:

Chrome vanadium steel, drop forged.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart