Combination pliers, polished, overall length: 140mm

Article no.: 701500 140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
113 pieces in stock 113 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 140 mm
Cutting capacity hard wire up to ⌀ 1.8 mm
Cutting capability medium hard wire up to ⌀ 2.8 mm
Standard DIN ISO 5746
Jaw characteristics serrated
Handle plastic coated
Material Special tool steel
Surface Jaws chemically blackened, head bright polished
non-sparking no
Type of product Multi-function pliers

Identification & Classification

Article number 701500 140
EAN / GTIN 4003773215196
Manufacturer number 03 01 140
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Serrated jaws. Cutting edges additionally induction hardened (approx. 60 HRC).
Jaws chemically blacked, polished head, plastic coated handles.

Standard:

DIN ISO 5746.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart