Pliers set, 4 pieces VDE insulated, Number of pliers: 4

Article no.: 700121 4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
2,145 pieces in stock 2,145 pieces available in 11-14 working days

Select article variation and quantity

Number of pliers Set price 4 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pliers 4
Standard DIN EN IEC 60900 / VDE 0682-201
Type of product Multi-function pliers

Identification & Classification

Article number 700121 4
EAN / GTIN 4045197892010
Manufacturer number 700121 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Bright finish head and joint, handles with multi-component covering. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V.

Supplied with:

1 combination pliers No. 701852: Size 180
1 snipe-nose pliers straight No. 713351: Size 200
1 side cutter No. 725351: Size 160
1 wire stripper No. 728761: Size 160

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart