ABS tool case with base shell and tool boards, Type: 1

Article no.: 692301 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
40 pieces in stock 40 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Material: X-ABS
  • Type of tool storage: Shaft pockets
  • Case load capacity: 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material X-ABS
Type of tool storage Shaft pockets
Case load capacity 20 kg
Internal dimension length 460 mm
Internal dimension width 310 mm
Internal dimension height 170 mm
Weight 3.8 kg
Type of product Tool transport system

Identification & Classification

Article number 692301 1
EAN / GTIN 4006793001220
Manufacturer number 533000171
Manufacturer/responsible person PARAT Solutions GmbH, Gewerbegebiet Manzing 7, 94065 WALDKIRCHEN, Germany, www.parat.de

Description

Version:

Integral locks in the frame, metal hinges and studs on the base. Permitted as hand luggage on planes.
Internal fitments:
1 dividable base shell, including tool board with 16 shaft pockets as cover,
1 tool board with 26 shaft pockets (No. 692711).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart