Torque screwdrivers TorqueVario® with scale, maximum torque: 60cNm

Article no.: 659930 60
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 7,310.00 /pcs.
on request
In stock Available in 11-14 working days
59 pieces in stock 59 pieces available in 11-14 working days

Select article variation and quantity

maximum torque (cNm) Price per 1 Piece (incl. VAT)

Availability

  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±10
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 60 cNm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±10 %
Test certificate Manufacturer’s test certificate
Series TorqueVario®-S
Overall length L 127 mm
Torque range 10 cNm - 60 cNm
Torque range 0.1 Nm - 0.6 Nm
Scale graduation, 1 graduation = 0.05 Nm
23 mm
Display analogue
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format exchangeable blade
Measurement technology mechanical
Torque fixed setting no
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Weight 150 g
Type of product Torque screwdriver

Identification & Classification

Article number 659930 60
EAN / GTIN 4010995268886
Manufacturer number 26888
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Version:

Numerical display of the torque value via scale in the window (40 − 50 individual values, depending on the torque range). Torque continuously adjustable using Torque−Setter (included). On reaching the set torque value, the screwdriver can be felt and heard to trigger and is then immediately ready for use again.
Accuracy class ±10 %.

Application:

For checking threaded fastenings to the specified torque, in combination with a Wiha Torque interchangeable bit No. 659932659946.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.
Setting standard for size 60-700: No. 659931 size1 and for size 1400: No. 659931 size 2.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart