{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | DigiTorque V2 | |
| maximum torque | 50 cNm | |
| Direction of tightening | Right-hand tightening | |
| Torque measuring accuracy | ±6 % | |
| Test certificate | Manufacturer’s test certificate | |
| Overall length L | 107 mm | |
| Torque range | 10 cNm - 50 cNm | |
| Torque range | 0.1 Nm - 0.5 Nm | |
| Resolution | 1 cNm | |
| Display | digital | |
| Release signalling | akustisk; haptisk | |
| Trigger principle | mechanical slip clutch | |
| Connection format | exchangeable blade | |
| Measurement technology | mechanical | |
| Data can be recorded | no | |
| Setting the trigger value | digital, adjustable | |
| Feedback | triggering | |
| Reversible reading | cNm; lbfin | |
| Measurement process | Torque | |
| Adjustable trigger value | adjustable | |
| Standard | DIN EN ISO 6789 | |
| Weight | 56 g | |
| Type of product | Torque screwdriver |
| Article number | 659912 50 | |
| EAN / GTIN | 7610733288892 | |
| Manufacturer number | 9318.A 10-50 CNM |