Electronic torque wrench / rotational angle wrench with plug-in ratchet, HCT, maximum torque: 10N·m

Article no.: 655015 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • INR 792.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 539.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 792.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 17,756.20 /pcs.
  • INR 20,799.90 /pcs.
  • INR 7,355.70 /pcs.
  • INR 10,585.00 /pcs.
  • INR 25,111.90 /pcs.
on request
In stock Available in 11-14 working days
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

maximum torque (N·m) Price per 1 Piece (incl. VAT)

Availability

  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±2
  • Measuring accuracy rotational angle: ±1
  • Exchangeable tool: Plug-in head
  • Interface: USB interface; Bluetooth® interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 10 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±2 %
Measuring accuracy rotational angle ±1 %
Exchangeable tool Plug-in head
Interface USB interface; Bluetooth® interface
App link HCT (Hoffmann Group Connected Tools)
Test certificate Manufacturer’s test certificate
Series MANOSKOP® 766; ​​​​​​​DAPTIQ®; HCT
Torque range 1 Nm - 10 Nm
Resolution 0.01 Nm
Adjusted reference dimension on the torque wrench [l2] 17.5 mm
Square drive 1/4 in
Socket for plug-in head 9×12 mm
Display digital
Release signalling acoustic; haptic
Trigger principle mechanical short travel release
Power supply Battery-powered
‌Number of batteries contained 4
Battery type LR3
Connection format for plug-in heads (rectangular socket)
Wireless application HID (Human Interface Device); HCT mobile app; HCT Windows app
Packaging sturdy plastic case
Measurement technology electronic
Data can be recorded yes
Setting the trigger value digital, adjustable
Feedback triggering
Reversible reading Nm; lbfft; lbfin
Measurement process Torque; Angle of rotation
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 170.5 mm
Lever length including factory calibration reference dimension [l3] 188 mm
Type of product Torque wrenches

Identification & Classification

Article number 655015 10

Description

Version:

Highly precise electronic torque / rotational angle wrench for screw tightening and checking of screw fastenings. Clear OLED display with colour screen and extremely simple menu navigation. Sturdy wrench with “Direct mode” for quick general-purpose use. 4 measurement modes: Torque and angle of rotation. Process reliability results achieved by torque with angular monitoring or rotational angle with torque monitoring. Can be programmed by a PC; password protection for security against tampering. Rotary angle measurement can be programmed easily, no reference arm required. Peak and Track function modes.
The wrench can be used in trigger mode. When the set torque or rotational angle is reached the wrench triggers with acoustic and tactile signals like a conventional mechanical torque wrench.
Units of measure: Nm, lbfft, lbfin.
Highlights:
  • Torque wrench is simple to integrate into the HCT worker guidance system.
  • Bluetooth® update for the HCT adapter is performed over the air.
  • Availability of an open protocol interface via the HCT Windows app.
  • Can be used in combination with our GARANT torque tester HCT; supplementary HCT functions can be used (1st peak mode with simultaneous display of measurement from the MANOSKOP® 766 DAPTIQ® HCT and the GARANT torque tester HCT on the display of the tester).
  • Electromechanical torque/rotational angle wrench with true mechanical actuation.

Advantage:

HCT – Hoffmann Group Connected Tools
Advantages of wireless transmission with Bluetooth®:
  • Simple data transmission: At the push of a button the measuring result is transmitted directly to your PC application (such as Excel or Word) or to your mobile phone - no dongle necessary.
  • Freedom of movement: No messy data transmission cables.
  • Independence of location: Measurements can be performed directly to the machine and transmitted by radio to your application.
  • Reliable data transmission: No read errors and transmission errors - multiple measuring devices can be linked together.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Supplied with:

Includes sturdy plastic box (size 400 to size 1000 in a sheet metal box) and 4 batteries (1.5 V Micro / AAA / LR3), USB data cable.

Note:

  • Matching rechargeable battery available under Stahlwille number 54101195.
  • Matching charging dock available under Stahlwille number 54100060.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart