IMPACT hexagon socket, 1/2 inch with rotating plastic sleeve, Width across flats: 17mm

Article no.: 651260 17
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
147 pieces in stock 147 pieces available in 11-14 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 17 mm
Square drive 1/2 in
⌀ drive output end 30 mm
Length 85 mm
Drive profile Hexagon socket
suitable for machine use yes
with plastic hood yes
Type of product Socket insert

Identification & Classification

Article number 651260 17
EAN / GTIN 4000896045822
Manufacturer number 903SLG-17
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets.
When changing wheels and tyres, it is important that the nuts or screws are tightened correctly in order to ensure safe driving. You can use a hex socket with plastic sleeve to ensure that the nuts or screws are tight enough, without damaging the rims. The socket is also suitable for impact wrenches.
The plastic sleeve protects the rims and prevents scratches or other damage that may be caused by the tool. You can therefore be sure that your vehicle is always in top condition.
The socket is an important part of any garage. Whether you are working on your vehicle yourself or are having your wheels and tyres replaced by a specialist, make sure you have this tool on hand.

Advantage:

  • With rotating plastic sleeve (external) to protect the wheel rims of the wheel bolts become jammed.
  • Can be positioned while the wrench is running, because the protective sleeve is free-running.
  • With plastic insert to protect the wheel bolt surfaces.
  • Hexagonal transaction profile contributes to longer tool life.

Material:

Chromium-molybdenum steel, manganese phosphated.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart