{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Square drive | 1/2 in | |
| overall length | 275 mm | |
| No. of teeth | 90 | |
| Type of product | Ratchet |
| Article number | 640480 1/2 | |
| EAN / GTIN | 4000896213894 | |
| Manufacturer number | 916HP | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |