{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tested up to | 1,000 V | |
| Quality and test seal | VDE | |
| Colour | yellow; red | |
| Version | straight | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Size of drive output, for recessed TORX® screws | TX8 | |
| Special features, for recessed TORX® screws | black tip | |
| Type of product | screwdriver | |
| Material | special steel / special alloy | |
| Standard | DIN EN 60900; VDE 0682-201 | |
| Overall length | 147 mm | |
| Set | no | |
| Drive | handle | |
| Output drive | for recessed TORX® screws | |
| Content | single part |
| Article number | 625780 TX8 | |
| EAN / GTIN | 4062406058593 | |
| Manufacturer number | 625780 TX8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |