• The item cannot be ordered due to missing prices.

Slim screwdriver for Torx®, Classic, fully insulated TX15

Article no.: 625753 TX15

Offers

Set with price advantage

Product details

Technical Data

Series Classic VDE
Torx® profile TX15
Standard DIN EN IEC 60900 / VDE 0682-201
Blade length 80 mm
overall length 175 mm
Drive profile Screwdriver for TORX® screws
Material of blade PB Swiss Tools special alloy.
Type of product Screwdriver

Identification numbers & Classifications

Article number 625753 TX15
EAN / GTIN 7610733278329
Manufacturer number 5400.SL 15-80

Description

Version:

Power grip with easy to hold comfortable elastomer coating and a core of particularly tough impact resistant polypropylene. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.
Reduced blade ⌀ with integral protective insulation for deep-lying screws of spring elements (blade ⌀ = insulation ⌀ near the tip of the blade).

Downloads & documents

Compare with similar products

This article


Recommendations


Slim screwdriver for Torx®, Classic, fully insulated TX15

Slim screwdriver for Torx®, Classic, fully insulated TX15

Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
overall length 175 187
Blade length 80 80
Standard DIN EN IEC 60900 / VDE 0682-201 DIN EN IEC 60900 / VDE 0682-201
Torx® profile TX15 TX15
Series Classic VDE
Type of product Screwdriver Screwdriver

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart