JOKER 6007 open ended spanner / ratchet ring spanner extra-long, Width across flats: 19mm

Article no.: 614865 19
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
424 pieces in stock 424 pieces available in 11-14 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

With ratchet function yes
Number of teeth 80
Reversible direction of rotation no
Direction of tightening right-hand
Manufacturing process drop forged
Width across flats, for hexagon head screws 19 mm
Type of product spanner
Material chromium-molybdenum steel
Surface matt chrome-plated
Overall length L 334 mm
Set no
Drive handle
Output drive for hexagon head screws
Content single part

Identification & Classification

Article number 614865 19
EAN / GTIN 4013288233332
Manufacturer number 05020354001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de

Description

Version:

Drop-forged. Ring end with smooth-running sturdy precision ring ratchet (80 teeth) with a particularly small working arc of 4.5°. The open end has a bi-hexagon profile and a replaceable hardened metal plate, which fulfills a stop function, preventing slippage and allowing a small working arc.

Material:

Chrome molybdenum steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart