{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | special steel / special alloy | |
| Overall length L | 240 mm | |
| Standard | DIN 133 | |
| Colour | black | |
| Version | straight | |
| Manufacturing process | drop forged | |
| Type of handle | standard handle | |
| Width across flats, for hexagon head screws | 41 mm | |
| Type of product | spanner | |
| Surface | burnished | |
| Set | no | |
| Drive | handle | |
| Output drive | for hexagon head screws | |
| Content | single part |
| Article number | 613400 41 | |
| EAN / GTIN | 4021176855221 | |
| Manufacturer number | 613400 41 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |