Small double open ended spanner, Width across flats: 3,2mm

Article no.: 612200 3,2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
134 pieces in stock 134 pieces available in 11-14 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1 3.2 mm
Spanner length L 70 mm
maximum jaw width b1 10.5 mm
maximum jaw height h 2 mm
Jaw position 1 15 degrees
Jaw position 2 75 degrees
Material Chrome alloy steel
Surface non-flaking chrome-plated over nickel
Width across flats metric
Type of product Spanner

Identification & Classification

Article number 612200 3,2
EAN / GTIN 4018754018673
Manufacturer number 40063232
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

With very slim heads. Unequal jaw angles (15° and 75°), same jaw width each end.

Application:

Especially for fitting work in the most restricted places.

Material:

Chrome alloy steel; non-flaking, chrome-plated over nickel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart