Wheel brush with shank waved, micro-abrasive, ceramic grit K120, Brush ⌀ D1× bristle width L1: 50X10mm

Article no.: 574460 50X10
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
1,177 pieces in stock 1,177 pieces available in 11-14 working days

Select article variation and quantity

Brush ⌀ D1× bristle width L1 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Brush ⌀ D1 50 mm
Bristle width L1 10 mm
Length of brush section H1 12 mm
Shank ⌀ Ds 6 mm
recommended speed 6,000 min-1
maximum speed 15,000 min-1
Type of product Wheel brush

Identification & Classification

Article number 574460 50X10
EAN / GTIN 4017359672853
Manufacturer number 415C42
Manufacturer/responsible person LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 OETTINGEN IN BAYERN, Germany, www.lessmann.com

Description

Version:

Abrasive nylon strands with silicon carbide, crimped into steel sleeve; shank ⌀ 6 mm.

Application:

For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance.
Wet and dry fine rubbing down of aluminium, steel, stainless steel and plastics. Maximum operating temperature 80 °C.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart