Cubitron™ III fibre disc (CER) 1187C, ⌀ 125 mm, Grit: 80

Article no.: 566475 80
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 652.30 / 1 Piece
  • from 25 pieces
    INR 544.50 / 1 Piece
on request
In stock Available in 11-14 working days
2,776 pieces in stock 2,776 pieces available in 11-14 working days

Select article variation and quantity

Grit Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Cubitron™ III
Manufacturer’s designation 1187C
Content 25 pcs.
Shape flat
Diameter 125 mm
Backing pad vulcanised fibre
Propulsive equipment angle grinder
Diameter of hole H 22.23 mm
Grit designation coarse
Max. circumferential speed 80 m/s
Grinding media backing vulcanised fibre
Binding resin and artificial resin
Contents unit pieces
Type of product fibre disc
Abrasive media ceramic grit (CER)
Grit size (mesh) 80 mesh
Suitable for material aluminium; stainless steel; titanium
Material group metal
Suitable for surface grinding
Characteristics cooling coating
Max. iron, sulphur and chlorine constituents 0.1 %
3M grit designation Cubitron™ III 1187C

Identification & Classification

Article number 566475 80
EAN / GTIN 068060671127
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

The precisely formed high-performance abrasive grit in 3M™ products consists of defined ceramic triangles optimally arranged on the grinding surface. Greatly increased removal rate with very long working life and even finish.
Extremely tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
The grinding aid is an additive which ensures cool grinding without discolouration and reduces clogging on greasy materials.
Provides a faster and sustained removal rate compared to the 3M™ Cubitron™ II 987C fibre disc.

Application:

On angle grinders with a maximum circumferential speed of 80 m/s using backing pads GARANT No. 566665 / HOLEX No. 566650/6670 or 3M No. 566690 / 566692. For grinding flat and curved surfaces with a high degree of flexibility.
For the machining of stainless steel, aluminium, titanium and nickel alloys.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart