{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Abrasive media width | 40 mm | |
| Abrasive media length | 815 mm | |
| Propulsive equipment | tape machines | |
| Grit designation | medium | |
| Grinding media backing | fabric | |
| Binding | resin and artificial resin | |
| Series | Cubitron™II 947A | |
| Manufacturer’s designation | 947A | |
| Contents unit | pieces | |
| Type of product | linishing belt | |
| Abrasive media | ceramic grit (CER) | |
| Grit size (mesh) | 60 mesh | |
| suitable for material | aluminium; stainless steel; steel; titanium | |
| Material group | metal | |
| Max. iron, sulphur and chlorine constituents | 0.1 % | |
| 3M grit designation | 60+ |
| Article number | 558442 60 | |
| EAN / GTIN | 4054596019546 | |
| Manufacturer/responsible person | MARKMANN Oberflächentechnik GmbH, Gustav-Hagemann-Straße 40, 38229 Salzgitter/Engelnstedt, Germany, www.markmann.de |