{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of batteries contained | 2 pcs. | |
| International size | AAA (LR3) | |
| IP index of protection | IP54 | |
| Packaging | box | |
| Power supply | battery-powered | |
| Index of protection / protection class | IP degree of protection | |
| Reading | 0.01 mm | |
| Measurement principle, non-specific | ultrasonic measurement | |
| Type of product | thickness gauge | |
| Measurement variable | millimetre; inch | |
| Measured value for | non-specific | |
| Messbereich Schallgeschwindigkeit min. | 100 m/s | |
| Messbereich Schallgeschwindigkeit max. | 19,999 m/s | |
| Measurement technology | digital | |
| Test certificate | manufacturer’s test certificate | |
| Body material | plastic | |
| Overall length | 131 mm | |
| Overall width | 81 mm | |
| Overall height | 32 mm | |
| Total weight | 175 g |
| Article number | 496950 1076B | |
| EAN / GTIN | 2050001736901 | |
| Manufacturer number | 1076.001 | |
| Manufacturer/responsible person | Karl Deutsch Prüf- und Messgerätebau GmbH & Co. KG, Otto-Hausmann-Ring 101, 42115 Wuppertal, Germany, www.karldeutsch.de |