Gauge block set Tolerance class 0, Number of gauge blocks: 8

Article no.: 480200 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 539.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 792.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 792.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 35,258.30 /pcs.
  • INR 21,116.70 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Number of gauge blocks Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 8 pcs.
Packaging box
Test certificate manufacturer’s test certificate
Surface hardened; lapped
Number of gauge blocks 8
Hardness 800 HRC
Material Special steel
Standard DIN EN ISO 3650
Tolerance Class 0
Type of product gauge block
Content set/ assortment
Can be calibrated yes

Identification & Classification

Article number 480200 8
EAN / GTIN 4946368217000
Manufacturer number 516-115-10
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de

Description

Version:

Made of carefully selected, aged special steel. Particularly wear-resistant due to controlled hardness (HV 800). Carefully hardened and hand lapped. Edges slightly bevelled. Manufacturer’s test certificate traceable back to national standards: Each gauge block is provided with its own unique identity number. The actual deviation from the nominal dimensions is recorded in the test certificate. The absolute actual dimension is therefore known.
Tolerance class 0 as a master standard to check workshop gauges. For setting gauges to very high accuracies.
Set with long dimensions, 25 − 200 mm in 25 mm steps.

Content:

Graduation 25.0: 8 pcs. 25 − 200 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart