Flow rate sensor, Type: FR

Article no.: 474152 FR
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0.6 m/s - 50 m/s
Error limit (m/s + % of measured value) ±0.2 + 1 % (0.6 to 40 m/s) ±0.2 + 2 % (40.1 to 50 m/s)
Power supply Mains operated
Operating temperature -10 °C - 70 °C
IP Index of Protection IP 54
Type of product Flow rate sensor

Identification & Classification

Article number 474152 FR
EAN / GTIN 4029547018916
Manufacturer number 0635 9532
Manufacturer/responsible person Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Version:

Impeller measurement probe ⌀ 16 mm for measuring large airflows up to 50 m/s. Telescopic extension up to 850 mm long allows measurements in pipes or ducts.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart