{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | EG III | |
| Number of sections | 10 | |
| Length | 2 m | |
| Width | 16 mm | |
| Thickness | 3.3 mm | |
| Type of product | Folding rule |
| Article number | 466005 2 | |
| EAN / GTIN | 4007368120025 | |
| Manufacturer number | 994914200 | |
| Manufacturer/responsible person | Bayerische Maßindustrie A. Keller GmbH, Rosengasse 12, 91217 Hersbruck, Germany, www.bmi.de |