Tape measure extra sturdy, Band length: 2m

Article no.: 462300 2
Price per 1 Piece (INR 548.50 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 1,510.00 /pcs.
  • INR 6,503.00 /pcs.
on request
In stock Available in 11-14 working days
2,446 pieces in stock 2,446 pieces available in 11-14 working days

Select article variation and quantity

Band length (m) Price per 1 Piece (incl. VAT)

Availability

  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 2 m
Tape width 13 mm
Body length 53 mm
Body width 21 mm
Body height 49 mm
Type of product Pocket tape measure

Identification & Classification

Article number 462300 2
EAN / GTIN 4975364029041
Manufacturer/responsible person Tajima Tools GmbH, Grüner Weg 7, 99867 GOTHA, Germany, www.tajima.ch

Description

Version:

  • Tape measure with particularly high buckling stability.
  • Totally shock-proof plastic housing with removable belt clip.
  • Automatic tape return and stop.
  • Shock absorber reduces the impact at tape return.
  • Sliding end hook.
  • Tape measure printed black/red on yellow, acrylic coated for high abrasion resistance.
  • Long-lasting spring made of high grade steel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart