Flexible steel rule narrow, stainless matt finished with graduations on rear, Overall length: 150mm

Article no.: 461805 150
Price per 1 Piece (INR 3226.67 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 3,713.00 /pcs.
  • INR 9,201.00 /pcs.
on request
In stock Available in 11-14 working days
873 pieces in stock 873 pieces available in 11-14 working days

Select article variation and quantity

Overall length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: EG II
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Material Stainless steel, INOX
Length 150 mm
Cross-section width 13 mm
Cross-section thickness 0.5 mm
Type of product Straight edge

Identification & Classification

Article number 461805 150
EAN / GTIN 4045197234919
Manufacturer number 461805 150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of stainless spring steel. Clean, electrolytically applied, black graduations and figures with smooth surface. Easy-to-read. Rounded edges to prevent injuries.
Upper edge with ½ mm graduations, lower edge with 1 mm graduations.
With additional scale on the rear.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart