Holder for plug gauge OD, Holder length: 50mm

Article no.: 435160 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Holder length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread connection bore gauge/ holder M10×1
Rod ⌀ 12 mm
Holder length 50 mm
Type of product Plug gauge holder

Identification & Classification

Article number 435160 50
EAN / GTIN 2050001041555
Manufacturer number 32000072
Manufacturer/responsible person Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 FELLBACH, Germany, www.schwenk-lmt.de

Description

Version:

OD gauge holders with threaded connector M10×1. For direct connection to all OD bore plug gauges, 12 mm ⌀ plunger.

Note:

Holders for electric probes and in reinforced version (⌀ 18mm plungers), as well as holders with retraction to relieve the pressure on the measuring contacts are available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart